• The item cannot be ordered due to missing prices.

CNMM 1204XL PR015S

Article no.: 250489 PR015S
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMM 1204XL
Grade PR015S
Tool material Carbide
Coating Megacoat Hard
Main application S
Cutting conditions slightly interrupted
Chip breaker SX
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.15 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 25 m/min - 70 m/min
Shim 259031 15
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250489 PR015S
EAN / GTIN 4960664837731
Manufacturer number TLJ10007

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart