{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 8 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250160 HB7020 | |
EAN / GTIN | 4045197711120 | |
Manufacturer number | 250160 HB7020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CNMG 120412, Grade: HB7020 |
|||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 8 mm | 0.5 mm - 8 mm | 0.5 mm - 8 mm | 0.5 mm - 4 mm | 0.8 mm - 5 mm |
Grade | HB7020 | HB7010-1 | HB7035-1 | HB7020 | HBT020 |
Main application | P | P | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |