• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Indexable insert for turning CNMG 120404, for finish machining, Grade: PR005S

Article no.: 250102 PR005S

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120404
Corner radius 0.4 mm
Type PR005S
Tool material Carbide
Coating Megacoat Hard
Main application S
Cutting conditions continuous
Chip breaker MQ
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.03 mm/rev. - 0.12 mm/rev.
Cutting speed vc main application 30 m/min - 90 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 250102 PR005S
EAN / GTIN 4960664836338
Manufacturer number TLH00916
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart