• The item cannot be ordered due to missing prices.

Lever lock toolholder, left-hand, Shank / insert size: 25/09mm

Article no.: 250021 25/09

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 9 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder PCBNR/L 2525M09
suitable indexable insert CN.. 09T3..
Functional width L4 25 mm
Head length L1 21 mm
Overall length L 150 mm
Shim 259031 27
Lever 259015 9
Lever screw 259018 6
Shim pins pack 259044 5
Shim punches pack 259047 3
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250021 25/09
EAN / GTIN 4045197781864
Manufacturer number 250021 25/09

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart