• The item cannot be ordered due to missing prices.

Lever lock toolholder 25/09 mm

Article no.: 250020 25/09

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 9 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder PCBNR/L 2525M09
suitable indexable insert CN.. 09T3..
Functional width L4 25 mm
Head length L1 21 mm
Overall length L 150 mm
Shim 259031 27
Lever 259015 9
Lever screw 259018 6
Shim pins pack 259044 5
Shim punches pack 259047 3
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250020 25/09
EAN / GTIN 4045197781833
Manufacturer number 250020 25/09

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart