• The item cannot be ordered due to missing prices.

Lever lock toolholder 40/19 mm

Article no.: 250018 40/19

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 40 mm
    Insert size 19 mm
    Application type right-hand
    Standard DIN ISO 5610
    Through-coolant no
    ISO code toolholder PCLNR/L 4040S19
    suitable indexable insert CN.. 1906..
    Functional width L4 50 mm
    Head length L1 45 mm
    Overall length L 250 mm
    Shim 259031 17
    Lever 259015 1
    Lever screw 259018 1
    Shim pins pack 259044 1
    Shim punches pack 259047 1
    Setting angle κ 95 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 250018 40/19
    EAN / GTIN 4062406119218
    Manufacturer number 250018 40/19

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart