This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® UniTurn® grooving boring bar, right-hand, L2 = 25 mm, ⌀ Dmin/ groove width w: 5/2mm

Article no.: 240162 5/2

Select article variation and quantity

⌀ Dmin/ groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for bores from ⌀ Dmin 5 mm
Groove width w 2 mm
Usable length 25 mm
Through-coolant yes
Shank ⌀ d 8 mm
f 2.25 mm
a 4.7 mm
max. groove depth tmax 1 mm
Suitable toolholder No. 240100 12/8; 16/8
Feed f in steel < 500 N/mm2 0.02 mm/rev.
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240162 5/2
Manufacturer number H52 52250.2082

Application Table

Alu plastics
N
145
Aluminium (short chipping)
N
145
Alu > 10% Si
N
130
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
70
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
55
Steel < 1400 N/mm²
P
55
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
40
Ti > 850 N/mm²
S
25
GG(G)
K
45
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool material = BK 82.
From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart