• The item cannot be ordered due to missing prices.

KOMET UniTurn® turning toolholder for stationary use (without boring bar) 16/4 mm

Article no.: 240100 16/4

Select article variation and quantity

Shank ⌀ d / Bore ⌀ d1 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ d 16 mm
Bore ⌀ d1 4 mm
Through-coolant yes
Length a 10 mm
Clamping height b 15 mm
Length l2 50 mm
Overall length Ltot 70 mm
Type of product Cutter holder

Identification numbers & Classifications

Article number 240100 16/4
EAN / GTIN 4047109019355
Manufacturer number H50 01640

Description

Application:

For turning and internal grooving on the lathe.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart