{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | A0 | |
Shank height h | 18 mm | |
Shank width b | 11 mm | |
Overall length L | 125 mm | |
for blade height | 10 mm | |
for blade width | 2.7 mm | |
Cutting edge height d | 14 mm | |
Suitable blade, parting-off: No. 240014 | A0 | |
Type of product | Boring bar |
Article number | 240010 A0 | |
EAN / GTIN | 4047109015319 | |
Manufacturer number | H01 15020 |