{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
⌀ range | 10.701 mm - 11.200 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Hole tolerance | H7 | |
Application for type of drilling | for through holes | |
Machining strategy | HPC | |
Through-coolant | yes | |
Semi-Standard | yes | |
Arbor size | 10 mm | |
Cutter length l1 | 10 mm | |
Head length l | 20 mm | |
Number of cutting edges Z | 6 | |
suitable arbor | GARANT TopCut | |
Configurable tolerances | A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC | |
Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Cutter insert for reaming |
Article number | 239730 10,701-X | |
EAN / GTIN | 4062406606466 | |
Manufacturer number | 239730 10,701-X |