{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | yes | |
Connection | ER32 | |
suitable indexable insert | CC..09T3.. | |
Reach L1 | 75 mm | |
Boring range ⌀ | 49.5 mm - 67.1 mm | |
Insert screw | 219805 | |
Type of product | Two-edged head |
Article number | 237609 ER32 | |
EAN / GTIN | 4045197778918 | |
Manufacturer number | 237609 ER32 |