• The item cannot be ordered due to missing prices.

Precision boring set ⌀ 86 − 302 mm 1

Article no.: 237570 1
  • Through-coolant: yes

Product details

Technical Data

Through-coolant yes
Type of product Boring tool

Identification numbers & Classifications

Article number 237570 1
EAN / GTIN 4062406180645
Manufacturer number 237570 1

Description

Version:

Complete precision boring set for ⌀ 86 - 302 mm, with fine boring head no. 237571, insert toolholder and accessories in a case. Can be extended with indexable insert holder no. 237573 242-402 up to ⌀ 402 mm.
Adjustment accuracy 0.01 mm per graduation/with vernier 0.002 mm on the ⌀.

Application:

Insert toolholders with suitable standard ISO insert type CC..09T3..

Supplied with:

1 each insert toolholder: No. 237573 86-138 for ⌀ 86− 138
No. 237573 136-220 for ⌀ 136− 220
No. 237573 188-302 for ⌀ 188− 302
1 each support: No. 237574 86 for No. 237573 86-138
No. 237574 136 for No. 237573 136-220, 188-302 and 242-402
1 each pressure pad: No. 237575 86 for No. 237573 86-138
No. 237575 136 for No. 237573 136-220, 188-302 and 242-402
1 insert: No. 260058 CU7010 (or use CC.. 09T3)

Spare part:

Insert screw No. 219805.

Recommendation:

Best with indexable inserts No. 237697 and No. 237698.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart