{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection | SK40 | |
Through-coolant | yes | |
External ⌀ D1 | 63 mm | |
Reach L1 | 81 mm | |
Overhang A | 91 mm | |
Type of product | Boring tool |
Article number | 237546 SK40 | |
EAN / GTIN | 4045197608536 | |
Manufacturer number | 237546 SK40 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |