{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range Dmin-Dmax | 83 mm - 124 mm | |
Version | long | |
Shank | ABS | |
Use for drilling | oblique spot drilling; Cross-drilling; convex | |
Through-coolant | yes | |
Collar length L2 | 16.5 mm | |
Overall length Ltot | 155 mm | |
ABS® shank ⌀ Ds | 80 mm | |
Type of product | Boring tool |
Article number | 236682 83-124 | |
EAN / GTIN | 4047109262096 | |
Manufacturer number | G01 73122 |