• The item cannot be ordered due to missing prices.

KOMET TwinKom® basic body for twin cutter without axial adjustment with ABS® shank 24-32 mm

Article no.: 236680 24-32

Select article variation and quantity

⌀ Dmin − ⌀ Dmax (mm) Unit price incl. VAT
  • Shank: ABS
  • Use for drilling: oblique spot drilling; Cross-drilling; convex
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ range Dmin-Dmax 24 mm - 32 mm
    Version short
    Shank ABS
    Use for drilling oblique spot drilling; Cross-drilling; convex
    Through-coolant yes
    Collar length L2 6 mm
    Overall length Ltot 45 mm
    ABS® shank ⌀ Ds 25 mm
    Type of product Boring tool

    Identification numbers & Classifications

    Article number 236680 24-32
    EAN / GTIN 4047109261587
    Manufacturer number G01 70552

    Description

    Version:

    • Radially adjustable cartridges for absolute twin boring applications allow a changing of function to a stepped tool for greater cutting depths.
    • Compact tool design.
    • Adjustable ball nozzle for direct coolant supply to the cutting edges.
    • In the case of deep boring-out operations, the helical flutes improve chip evacuation.
    • Minimum lubrication compatible with 1 channel

    Note:

    Please order cartridges and indexable inserts separately.
    Other versions and sizes available on request.
    Ordering example:
    1× No. 236680 size 24-32 − Base body for twin boring head G01.
    2× No. 236684 size 24-32 − Cartridge for twin boring head.
    10× No. 236520 size 18-010 − Indexable inserts for general purpose use (in grade BK8425).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart