• The item cannot be ordered due to missing prices.

KOMET KUB Centron® centring point, HSS, TiAlN, Type: 20

Article no.: 236655 20

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade TiAlN
⌀ d2 5 mm
suitable for drilling head 20 − 25 mm
Suitability Inox / cast iron
Type of product Cutter insert for centre drilling and spot drilling

Identification numbers & Classifications

Article number 236655 20
EAN / GTIN 4047109090118
Manufacturer number V95 10012.0090

Description

Suitable for:

Centron No. 236650.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart