{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 40 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 80 mm | |
Overhang LA | 108 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 120408 42-... | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 40 | |
EAN / GTIN | 4047109277649 | |
Manufacturer number | U42 34000 |
This article |
Recommendations |
|||
---|---|---|---|---|
KUB Pentron® indexable drill Plain shank 40 mm |
||||
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D | 2×D |
ISO code indexable insert | SOGX 120408 42-... | WOEX 06T304 | SOGX 130511 | SOMT13M510 / XOMT13M506 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 40 | 32 | 40 | 40 |
Pack of insert screws | 239652 20IP (6.3 Nm) | 239700 10IP (2.8 Nm) | 239700 20IP (6.3 Nm) | 232980 6 (TX15;3Nm) |
Machining strategy | HPC | MTC | HPC | HPC |
Reach L1 | 80 | 80 | 80 | 84 |