{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KUB Pentron® | |
Nominal ⌀ D | 33 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 132 mm | |
Overhang LA | 172 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOGX 100408 32-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 33 | |
EAN / GTIN | 4047109198470 | |
Manufacturer number | U44 63300 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() KUB Pentron® indexable drill ABS® shank 33 mm |
||||
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes | yes |
ISO code indexable insert | SOGX 100408 32-... | WOEX 05T304 | SOGX 110509 | SOMT110408 / XOMT110406 |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | 239700 8IP (1.3 Nm) | 239700 15IP (2.8 Nm) | 232980 5 (TX15;3Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 172 | 161 | 157 | 163 |