{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 23.5 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 120 mm | |
Overhang LA | 140 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOGX 080308 24-... | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236602 23,5 | |
EAN / GTIN | 4047109181342 | |
Manufacturer number | U45 22350 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill Plain shank, 5×D, ⌀ DC m7: 23,5mm |
||
Number of cutting edges Z | 1 | 1 |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling |
ISO code indexable insert | SOGX 080308 24-... | SOGX 080407 |
Machining strategy | HPC | HPC |
Reach L1 | 120 mm | 96 mm |
Series | KUB Pentron® | Power Drill |
Overhang LA | 140 mm | 116 mm |