{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 20.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ABS | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 63 mm | |
Overhang LA | 98 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 060306 18-.. | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 129 mm | |
Type of product | Indexable drill |
Article number | 235505 20,5 | |
Manufacturer number | U11 52050 |
This article |
Recommendations |
|
---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 3×D, ⌀ DC m7: 20,5mm |
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 356.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | per foratura di centraggio; limitatamente bombato; per foratura trasversale; per foratura in pacchetti; per uscita obliqua; per uscita obliqua |
ISO code indexable insert | SOEX 060306 18-.. | SOGX 070306 |
Series | KUB Quatron® | Power Drill |
Type of product | Indexable drill | Punta a inserti |
Overhang LA | 98 mm | 82 mm |