{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 22.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 91 mm | |
Overhang LA | 110 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.3 mm | |
ISO code indexable insert | SOMT070308 / XOMT070305 | |
Pack of insert screws | 232980 3 (TX7; 0.8Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 166 mm | |
Type of product | Indexable drill |
Article number | 235010 22,5 | |
EAN / GTIN | 4062406253509 | |
Manufacturer number | 235010 22,5 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank, 4×D, ⌀ DC: 22,5mm |
||
Drill depth for indexable insert drill up to | 4×D | 4×D |
Through-coolant | yes | yes |
ISO code indexable insert | SOMT070308 / XOMT070305 | SOGX 070306 |
Nominal ⌀ D | 22.5 | 22.5 |
Shank | ISO 9766 | ISO 9766 |
Series | HOLEX Pro | Power Drill |
Overhang LA | 110 mm | 112 mm |