• The item cannot be ordered due to missing prices.

SOGX 110509 ST1400

Article no.: 234084 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 110509
Serie Power Drill
Type ST1400
Grade HB6530
Tool material Carbide
Feed f 0.08 - 0.18 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234084 ST1400
EAN / GTIN 4045197697851
Manufacturer number 234084 ST1400

Application Table

Steel < 900 N/mm²
P
230
Steel < 1100 N/mm²
P
190
Steel < 1400 N/mm²
P
160
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Note:

Not for use as an internal cutter (it is essential that an internal cutter be of material grade HB630).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart