{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 22 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 44 mm | |
Overhang LA | 68 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 040304 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 124 mm | |
Type of product | Indexable drill |
Article number | 232298 22 | |
EAN / GTIN | 4045197676948 | |
Manufacturer number | 232298 22 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank 22 mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Nominal ⌀ D | 22 | 22 | 22 |
Shank ⌀ Ds | 25 | 25 | 25 |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | 239700 6IP1 (1.0 Nm) | 232980 3 (TX7; 0.8Nm) |
Machining strategy | MTC | HPC | HPC |
Reach L1 | 44 | 44 | 47 |
Overhang LA | 68 | 63 | 66 |