• The item cannot be ordered due to missing prices.

Base body MT shank, with through-coolant 36

Article no.: 232273 36

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 5×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 5×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 36 mm - 47 mm
Reach L1 209.5 mm
Morse taper MT size 4
Clamping screws 232990 TX20
Type of product Indexable drill

Identification numbers & Classifications

Article number 232273 36
EAN / GTIN 4062406105969
Manufacturer number 232273 36

Description

Version:

For holes up to IT10 accuracy.
With internal cooling.

Note:

Further sizes available on request.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Compare with similar products

This article


Recommendations


Base body MT shank, with through-coolant 36

Base body MT shank, with through-coolant 36

Dia. range Dc 36 ;47 36 ;47 36 ;36.99
Number of cutting edges Z 2 2 2
Version 5×D 5×D 5×D
Through-coolant yes yes yes
Shank Morse taper ISO 9766 ISO 9766
Reach L1 209.5 209.6 185
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart