• The item cannot be ordered due to missing prices.

HiPer-Drill base body 31 mm

Article no.: 231605 31

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Version: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HiPer-Drill
    Version 3×D
    Shank ISO 9766
    Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
    Number of cutting edges Z 2
    Through-coolant yes
    Dia. range Dc 31 mm - 31.99 mm
    Reach L1 96 mm
    Shank ⌀ Ds 32 mm
    Shank length Ls 60 mm
    Clamping screw 231999 20IP (7.5 Nm)
    Overall length L 201 mm
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 231605 31
    EAN / GTIN 4045197602923
    Manufacturer number 231605 31

    Description

    Version:

    • Very high feed rates and maximum performance due to optimally matched geometries and materials.
    • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
    • High concentricity when assembled. (For holes up to IT9 accuracy)
    • Shank support for optimum stability in operation.

    Application:

    For stationary and rotating use. For holes up to IT9 accuracy.

    Note:

    The insert screw must be replaced after every fifth change of cutter insert.
    Further sizes up to ⌀ 50.99 mm available on request.
    Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
    For optimum stability, clamp the drill so the overhang is as short as possible.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart