• The item cannot be ordered due to missing prices.

Indexable insert for NC spotting drill 16

Article no.: 231521 16

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 16
    Grade HB225
    Tool material Carbide
    ISO code SOGT 11T308
    Number of changes/inserts 4
    Coating AlCrN
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 231521 16
    EAN / GTIN 4062406565534
    Manufacturer number 231521 16

    Application Table

    Steel < 500 N/mm²
    P
    150
    Steel < 750 N/mm²
    P
    140
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    130
    Steel < 1400 N/mm²
    P
    120
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    80
    wet maximum
     
    dry
     

    Description

    Application:

    For NC spot drilling and chamfering. Also suitable for stationary use for face turning on the lathe. Suitable for engraving.

    Note:

    ap = 4 mm, f = 0.03 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart