{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 20IP | |
Thread | M5 | |
Length L | 13.5 mm | |
Tightening torque | 7.6 Nm | |
Type of product | Screw |
Article number | 229920 | |
EAN / GTIN | 4059782500990 | |
Manufacturer number | 5673796 |
This article |
Recommendations |
|
---|---|---|
Clamping screw |
||
Drive | 20IP | 20IP |
Tightening torque | 7.6 Nm | 5 Nm |
Thread | M5 | M5 |
Length L | 13.5 mm | 16.2 mm |
Type of product | Screw | Screw |