• The item cannot be ordered due to missing prices.

TOMT 060508ER-GM, PR1535, Type: INOX

Article no.: 226436 INOX
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type INOX
Corner radius 0.8 mm
Grade PR1535
Tool material Carbide
ISO code indexable insert TOMT 060508ER-GM
Feed fz 0.08 mm - 0.2 mm
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 226436 INOX
EAN / GTIN 4960664914326
Manufacturer number TLC40005

Application Table

INOX < 900 N/mm²
M
200
INOX > 900 N/mm²
M
160
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Improved chip evacuation with unique chip breaker design for the indexable inserts. The maximum axial rake angle of 17° ensures low cutting forces.

Application:

The GM geometry is the 1st choice for general machining.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart