{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | LOMU...04ER-GM | |
Type | ST1400 | |
Corner radius | 0.8 mm | |
Grade | PR1225 | |
Tool material | Carbide | |
Feed fz per tooth | 0.06 mm - 0.3 mm | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for milling |
Article number | 225230 15 | |
Manufacturer number | TX781714 |