{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 15 mm | |
Overhang L1 | 32 mm | |
Overall length Ltot | 130 mm | |
Shank ⌀ Ds h6 | 32 mm | |
suitable indexable insert | LOMU.. | |
Indexable insert size | 15 | |
Insert screw | 229714 (15IP; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 225200 32/3 | |
EAN / GTIN | 4960664648283 | |
Manufacturer number | THN05059 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable milling cutter 90° MEW 32/3 mm |
|||
Overhang L1 | 32 | 70 | 30 |
Milling application | Plunging ;End milling | End milling ;Circular milling ;Ramping | Corner milling |
Through-coolant | yes | yes | yes |
suitable indexable insert | LOMU.. | AP.. 1335.. | LO.U0904.. |
Cutting edge ⌀ DC | 32 | 32 | 32 |
Setting angle κ | 90 | 90 | 90 |
Type of product | End / face mill | End / face mill | End / face mill |