{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SPMT 1806 EDER-NB2 | |
Type | ST1400 | |
Grade | PR1230 | |
Tool material | Carbide | |
Feed fz per tooth | 0.06 - 0.25 mm | |
Application | Standard | |
Number of changes/inserts | 4 | |
Insert thickness E | 6.35 mm | |
Type of product | Indexable insert for milling |
Article number | 224010 ST1400 | |
EAN / GTIN | 4960664609697 | |
Manufacturer number | TKC05469 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
SPMT 1806 EDER-NB2 ST1400 |
||||||||
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
ISO code indexable insert | SPMT 1806 EDER-NB2 | SEKN 1203 AFTN | SECN 1203 AFSN | SDHX 0903 AFTN | SNHX 1102 | SNHX 1103 | SNHX 1103 | SNHX 1207 |
Insert thickness E | 6.35 | 3.18 | 3.18 | 3.18 | 2.38 | 3.18 | 3.2 | 7.94 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Type | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.06 - 0.25 | 0.19 | 0.19 | 0.14 | 0.13 | 0.13 | 0.13 | 0.13 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |