• The item cannot be ordered due to missing prices.

PNEG 1106XNER-W Wiper, PR1510, Type: GG

Article no.: 223326 GG

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNEG 1106XNER-W
Type GG
Grade PR1510
Tool material Carbide
Plane edge 10 mm
Feed fz per tooth max. 0.2 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 223326 GG
EAN / GTIN 4960664732890
Manufacturer number TLA05310

Application Table

GG(G)
K
180
dry
 
Air
 

Description

Version:

10-edge pentagonal indexable inserts for stable and economical machining.
W - 2-edge wiper insert.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart