{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 35 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 18 mm | |
maximum cutting depth ap max | 1.5 mm | |
maximum cutting depth ap max for LD geometry | 3.5 mm | |
Overall length Ltot | 40 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 53 mm | |
Circular interpolation milling ⌀ Dmax | 68 mm | |
Ramping angle αmax | 1.19 degrees | |
Ramping length L for αmax | 17.4 mm | |
suitable indexable insert | SOMT.. | |
Indexable insert size | 10 | |
Insert screw | 229717 (15IP; 3.5 Nm) | |
Type of product | Copy mill |
Article number | 222060 35/3 | |
EAN / GTIN | 4960664712502 | |
Manufacturer number | THN07555 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter MFH Harrier, with threaded shank, ⌀ D / number of teeth Z: 35/3mm |
|||
Mounting thread M | M16 | M16 | M16 |
Overall length Ltot | 40 mm | 42 mm | 47 mm |
⌀ D3 | 18 mm | 19 mm | 23 mm |
Circular interpolation milling ⌀ Dmin | 53 mm | 54 mm | 58 mm |
Circular interpolation milling ⌀ Dmax | 68 mm | 68 mm | 68 mm |
Ramping angle αmax | 1.19 degrees | 0.93 degrees | 1.68 degrees |
Type of product | Copy mill | Copy mill | Copy mill |