• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH mini 28/4 mm

Article no.: 221960 28/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 28 mm
Number of cutting edges Z 4
Shank type with thread
Milling application Circular milling; Ramping; Plunging
Machining strategy HPC
Through-coolant yes
⌀ D3 21 mm
maximum cutting depth ap max 1 mm
Overall length Ltot 35 mm
Mounting thread M M12
Circular interpolation milling ⌀ Dmin 49 mm
Circular interpolation milling ⌀ Dmax 54 mm
Ramping angle αmax 0.89 degrees
Ramping length L for αmax 19.3 mm
suitable indexable insert LOGU 0303..
Insert screw 229713 (8IP; 1.2 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 221960 28/4
EAN / GTIN 4960664741120
Manufacturer number THN07518

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart