{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XPLT060308-ER-D41 | |
Indexable insert size | 06 | |
Type | UNI | |
Corner radius | 0.8 mm | |
Grade | X500 | |
Tool material | Carbide | |
Programming radius at ap max | 1.37 mm | |
Feed fz per tooth | 0.15 mm - 1 mm | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for milling |
Article number | 221938 06 | |
EAN / GTIN | 4059782505988 | |
Manufacturer number | 5654397 | |
Manufacturer | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com |