{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XDLT090412-ER-D411 | |
Indexable insert size | 09 | |
Type | INOX; Ti | |
Corner radius | 1.2 mm | |
Type | X500 | |
Tool material | Carbide | |
Programming radius at ap max | 2.27 mm | |
Feed fz per tooth | 0.3 mm - 1.4 mm | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for milling |
Article number |
221930 09
Copy |
|
EAN / GTIN |
4059782505865
Copy |
|
Manufacturer number |
5655172
Copy |
|
Manufacturer | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com |