{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 27 mm | |
maximum cutting depth ap max | 1.5 mm | |
Overall length Ltot | 32 mm | |
Mounting bore ⌀ | 16 mm | |
Circular interpolation milling ⌀ Dmin | 69 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Ramping angle αmax | 0.55 degrees | |
Ramping length L for αmax | 26.3 mm | |
Indexable insert size | 09 | |
suitable indexable insert | XD.. 0904 | |
Insert screw | 229918 (T15; 2.1Nm) | |
Setting angle κ | 13 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 42/5 | |
EAN / GTIN | 2050001735140 | |
Manufacturer number | 5673033 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter 7792VX 42/5 mm |
||
Number of cutting edges Z | 5 | 5 |
Mounting bore ⌀ | 16 mm | 16 mm |
Milling application | Circular milling; Plunging; Ramping | End milling; Ramping; End milling |
Overall length Ltot | 32 mm | 40 mm |
suitable indexable insert | XD.. 0904 | CPHX 09T3.. |
Machining strategy | HPC | HPC |
maximum cutting depth ap max | 1.5 mm | 3 mm |