This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Available alternative:

SPMT 09T308 UNI

Article no.: 218340 UNI

Product details

Technical Data

ISO code indexable insert SPMT 09T308
Type UNI
Corner radius 0.8 mm
Grade HB720
Tool material Carbide
Feed fz per tooth 0.11 mm
Insert thickness 3.97 mm
Number of changes/inserts 4
Insert thickness E 3.97 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218340 UNI
Manufacturer number 218340 UNI

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
GG(G)
K
170
Uni
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart