• The item cannot be ordered due to missing prices.

SPGT 060304 ALU

Article no.: 218305 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SPGT 060304
Type ALU
Corner radius 0.4 mm
Grade HU7815
Tool material Carbide
Feed fz per tooth 0.12 mm
Insert thickness 3.18 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218305 ALU
EAN / GTIN 4045197765451
Manufacturer number 218305 ALU

Application Table

Alu plastics
N
750
Aluminium (short chipping)
N
700
Alu > 10% Si
N
600
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart