{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ring thickness | 3.15 mm | |
Grade | HB7720 | |
Slot width W −0.03 | 3.23 mm | |
Depth t | 2.2 mm | |
Radius R | 0.3 mm | |
External ⌀ D | 17.5 mm | |
Thickness E | 3.5 mm | |
Type | 02 | |
Number of cutting edges Z | 3 | |
Type of product | Cutter insert for circular milling |
Article number | 217458 3,15 | |
EAN / GTIN | 4045197217318 | |
Manufacturer number | 217458 3,15 |