{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for insert type | 03 | |
smallest hole ⌀ D | 10.6 mm | |
Material of milling tool | Steel | |
Through-coolant | no | |
Tool exchange | PowerCard | |
Internal ⌀ d1 | 7.4 mm | |
maximum cutting depth Smax | 1.6 mm | |
Overhang L1 | 17.2 mm | |
Overall length Ltot | 57.2 mm | |
Shank ⌀ Ds h6 | 10 mm | |
Shank type | Weldon | |
Set of insert screws | 219820 (6 IP; 0.6 Nm) | |
Type of product | Circular mills |
Article number | 217400 11 | |
EAN / GTIN | 4045197216878 | |
Manufacturer number | 217400 11 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |