{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius R | 0.5 mm | |
Type | HB7720 | |
A | 3 mm | |
Internal ⌀ d | 25 mm | |
External ⌀ D | 26 mm | |
Type | P26 | |
Number of cutting edges Z | 6 | |
Type of product | Cutter insert for circular milling |
Article number |
217278 0,5
Copy |
|
EAN / GTIN |
4045197600202
Copy |
|
Manufacturer number |
217278 0,5
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |