• The item cannot be ordered due to missing prices.

CPMT 05T104 T UNI

Article no.: 217185 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CPMT 05T104 T
    Type UNI
    Grade HB7035
    Tool material Carbide
    Feed f 0.1 mm/rev.
    Corner radius 0.4 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 217185 UNI
    EAN / GTIN 4045197321701
    Manufacturer number 217185 UNI

    Application Table

    Aluminium (short chipping)
    N
    100
    Alu > 10% Si
    N
    80
    Steel < 500 N/mm²
    P
    75
    Steel < 750 N/mm²
    P
    75
    Steel < 900 N/mm²
    P
    75
    Steel < 1100 N/mm²
    P
    65
    Steel < 1400 N/mm²
    P
    65
    INOX < 900 N/mm²
    M
    40
    INOX > 900 N/mm²
    M
    40
    Ti > 850 N/mm²
    S
    40
    GG(G)
    K
    100
    CuZn
    N
    90
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Note:

    For use only with reverse counterboring mill No. 217180 size 15.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart