• The item cannot be ordered due to missing prices.

KOMET® countersinking mill M14

Article no.: 216660 M14

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for DIN cylinder head screws M14
    Shank type Weldon shank
    Through-coolant yes
    Number of cutting edges Z 2
    Number of indexable inserts 2
    Counterbore ⌀ D1 H13 24 mm
    Minimum ⌀ dmin 15 mm
    maximum counterbore depth l 19 mm
    Overall length Ltot 100 mm
    Shank ⌀ Ds h6 25 mm
    suitable indexable insert WOEX
    Indexable insert No. 216780 − 216910; No. 216950 24-010 / 110
    Pack of insert screws 239652 8IP2 (1.3 Nm)
    Type of product Counterbores, countersinks

    Identification numbers & Classifications

    Article number 216660 M14
    EAN / GTIN 4047109013148
    Manufacturer number F10 11070

    Description

    Application:

    For producing counterbores for cylinder head screws to DIN 74 sheet 2, from M8 with through coolant feed.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart