• The item cannot be ordered due to missing prices.

ANGT 160605 PPTR, HB7830, Type: ST1400

Article no.: 216015 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ANGT 160605 PPTR
Type ST1400
Corner radius 0.5 mm
Grade HB7830
Tool material Carbide
Feed fz per tooth 0.13 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216015 ST1400
EAN / GTIN 4045197411242
Manufacturer number 216015 ST1400

Application Table

Steel < 500 N/mm²
P
310
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
230
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
110
GG(G)
K
270
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart