{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APGT 1003 PDTR | |
Type | ALU | |
Grade | HB7805 | |
Tool material | Carbide | |
Feed fz per tooth | 0.12 mm | |
Insert thickness | 3.18 mm | |
Type of product | Indexable insert for milling |
Article number | 215944 ALU | |
Manufacturer number | 215944 ALU |