• The item cannot be ordered due to missing prices.

Shoulder mill 90° 63/9 mm

Article no.: 215850 63/9

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 63 mm
    Number of cutting edges Z 9
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application Circular milling; Ramping; End milling
    Through-coolant yes
    Machining strategy MTC
    Tool exchange PowerCard
    Overall length Ltot 40 mm
    Mounting bore ⌀ 22 mm
    ⌀ D3 60 mm
    Circular interpolation milling ⌀ Dmin 123 mm
    Circular interpolation milling ⌀ Dmax 124 mm
    Ramping angle αmax 0.25 degrees
    Ramping length L for αmax 57.85 mm
    suitable indexable insert AP.. 1003..
    Pack of insert screws 219814 (8IP; 1.2 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 215850 63/9
    EAN / GTIN 4045197221858
    Manufacturer number 215850 63/9

    Description

    Version:

    With bore for screw fixing.

    Application:

    Universal application in all materials.
    • Angle and slot milling, milling pockets, circular milling, bore milling, peripheral milling.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.
    • Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use (e.g. with copper paste).

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart