• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° 50/5 mm

Article no.: 215717 50/5

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 50 mm
    Number of cutting edges Z 5
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application End milling
    Spacing of the cutters unequal spacing
    Overall length Ltot 40 mm
    Mounting bore ⌀ 22 mm
    suitable indexable insert AP.. 16..
    Pack of insert screws 219812 (15IP; 5.0 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 215717 50/5
    EAN / GTIN 4062406394981
    Manufacturer number 215717 50/5

    Description

    Version:

    Indexable face mill with irregular pitch for very smooth cutting.
    Without through−coolant feed.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart