{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 060204 FR | |
Type | ALU | |
Corner radius | 0.4 mm | |
Grade | HB7810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.1 mm | |
Type of product | Indexable insert for milling |
Article number | 215630 ALU | |
EAN / GTIN | 4045197555779 | |
Manufacturer number | 215630 ALU |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
APMT 060204 FR diamond-coated, HB7810, Type: ALU |
||||||
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | APMT 060204 FR | APET 133504 FR | APET 133504 FR | APMT 060204 FR | APEX 160404 PDFR | APKT 16..04 PDFR |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7810 | HU7810 | HB7810 | HU7810 | HB7510 | HU7710 |
Type | ALU | ALU | ALU | ALU | ALU | ALU |
Feed fz per tooth | 0.1 mm | 0.2 mm | 0.2 mm | 0.1 mm | 0.18 mm | 0.18 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |