{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 7 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 30 mm | |
Overall length Ltot | 90 mm | |
Shank ⌀ Ds h6 | 25 mm | |
⌀ D3 | 23 mm | |
Circular interpolation milling ⌀ Dmin | 48 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 0.9 mm | |
Ramping angle αmax | 0.52 degrees | |
Ramping length L for αmax | 21.85 mm | |
suitable indexable insert | AP.. 0602.. | |
Pack of insert screws | 219827 (6IP; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 215605 25/7 | |
EAN / GTIN | 4045197409591 | |
Manufacturer number | 215605 25/7 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Softcut 90° shoulder mill MTC short 25/7 mm |
||
Number of cutting edges Z | 7 | 7 |
Overall length Ltot | 90 | 115 |
Shank type | Weldon shank | Plain shank |
Cutting edge ⌀ DC | 25 | 25 |
Shank ⌀ Ds h6 | 25 | 20 |
⌀ D3 | 23 | 23 |
Circular interpolation milling ⌀ Dmax | 48 | 48 |